82548 - 54W 34" T5 Min Bi Pin Plastic Coated Fluorescent

Shat-R-Shield®

  • $34.88 (Each)
  • $34.88 (Each)

  • $1,395.20 (Per 40)
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
82548
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
82548
Description
54W 34" T5 Min Bi Pin Plastic Coated Fluorescent
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 25000 H Average Life, 4100 K, 54 W, 4740 LM Brightness (Lumens), Plastic Coated, 0.63 In Diameter, 34 In Length, Programmed
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585825486 / 00726585825486
Weight per unit
12.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.88 (Each)
Standard Packaging
$1,395.20 (Per 40)
Resources
Images
 
 
82548 - Small Image
 
82548 - Large Image
 
82548 - Large Image
Attachments
 
 
82548 - Specification Sheet
Other Links
 
 
82548 - Other
 
82548 - Other
 
82548 - Other
Brochures
 
 
82548 - Brochure
Specifications Sheets
 
 
82548 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Voltage Rating
120
Shape
T
Material, Color, and Finish
Base Type
Miniature Bi-Pin
Color Rendering Index
85
Finish
Plastic Coated
color temperature
4100
color rendering index (cri)
85
Dimensions and Weight
Diameter
0.63 in
Length
34 in
Descriptions
Description
54W 34" T5 MIN BI PIN PLASTIC COATED FLUORESCENT
Product Type
Fluorescent Lamp
Long Description
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 25000 h Average Life, 4100 k, 54 W, 4740 lm Brightness (Lumens), Plastic Coated, 0.63 in Diameter, 34 in Length, Programmed
Short Description
Fluorescent Lamp, Miniature Bipin, T5, 85 CRI, 54 W
extra long description
SHA 82548 F54T5 841/HO/ALTO
Special Features
Shatter-Resistant
Additional Information
bulb shape
T5
average life
25000 h
Brightness (Lumens)
4740 lm
start type
Programmed Start
package quantity
40 PK
lumens
5000
Coating
Copolymer
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Brand
Shat-R-Shield®
Manufacturers Part Number
82548
sub brand
Shat-R-Shield
GTIN
00726585825486
UPC
726585825486
Taxonomies, Classifications, and Categories
Category Description
HIGH VOLUME FLUORESCENTS
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
12.95
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Cleanroom Environments;Microchip Production;All Other Photosensitive
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 82548.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 82548.

54W 34" T5 Min Bi Pin Plastic Coated Fluorescent
  • Our Part #: F54T5841H0ALT0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 87548
  • Manufacturer: Shat-R-Shield
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,395.20) ·
F54T5841H0ALT0 - Shat-R-Shield

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.88

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat