93800S - 400W MH BT37 36K Sfty Coated

Shat-R-Shield®

  • $117.12 (Each)
  • $117.12 (Each)

  • $702.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93800S
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
93800S
Description
400W MH BT37 36K Sfty Coated
Hid MP400 Bu, 40000 Lumens, 65CRI, 20000 Average Life Hours
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
726585938001 / 00726585938001
Weight per unit
0.1917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.12 (Each)
Standard Packaging
$702.72 (Per 6)
Resources
Images
 
 
93800S - Large Image
 
93800S - Large Image
Attachments
 
 
93800S - Specification Sheet
Brochures
 
 
93800S - Brochure
Other Links
 
 
93800S - Other
 
93800S - Other
 
93800S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
135
Wattage
400
Shape
BT37
Material, Color, and Finish
color temperature
3600
color rendering index (cri)
65
Finish
Clear
Dimensions and Weight
Size
4.606 Diameter X 11.5 Length
Descriptions
Description
400W MH BT37 36K SFTY COATED
Long Description
HID MP400 BU, 40000 Lumens, 65CRI, 20000 Average Life Hours
Special Features
Shatter-Resistant
Product Type
MP400 Bu (PK X6)
extra long description
SHA 93800S MP400 BU (PK X6)
Additional Information
average life
20000
lumens
26k
Light Center Length
7
Operating Position
Base Up
Base
Exclusionary Mogul (EX39)
Fixture Type
Open Fixture Rated
Coating
PFA
Manufacturer Information
Manufacturers Part Number
93800S
Brand
Shat-R-Shield®
sub brand
Sylvania
GTIN
00726585938001
UPC
726585938001
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
Metal halide lamp HID
Packaging
Weight per each
0.1917
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat