BP1210AL - 12X10 Aluminum Back Panel

Robroy/Stahlin

  • Special Order Item
  • $0.00 (Each)

In-Stock: 105 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP1210AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP1210AL
Description
12X10 Aluminum Back Panel
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 8-7/8 Inch; 10-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215506 / 00785928215506
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
105
Resources
Attachments
 
 
BP1210AL - Specification Sheet
Images
 
 
BP1210AL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
3003 H14 Aluminum
Dimensions and Weight
Height
10-7/8 Inch
Thickness
0.08 INCH
Width
8-7/8 INCH
Descriptions
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Commodity Description
Enclosure General Accessories
Description
12X10 ALUMINUM BACK PANEL
Extra Long Description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 8-7/8 INCH; 10-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD [R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 8-7/8 INCH; 10-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Product Type
Enclosure Back Panel
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
BP1210AL
Model
BP
GTIN
00785928215506
UPC
785928215506
Taxonomies, Classifications, and Categories
Type
SOLID
Packaging
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 105

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available
Gonzales
104 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat