BP1614AL - 16X14 Back Plate

Robroy/Stahlin

  • $52.13 (Each)
  • $52.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP1614AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP1614AL
Description
16X14 Back Plate
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 12-7/8 Inch; 14-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215704 / 00785928215704
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.13 (Each)
Resources
Images
 
 
BP1614AL - Small Image
 
BP1614AL - Large Image
Attachments
 
 
BP1614AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.08 INCH
Width
12-7/8 INCH
Height
14-7/8 Inch
Descriptions
Product Type
Enclosure Back Panel
Description
16X14 BACK PLATE
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 12-7/8 INCH; 14-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Commodity Description
Enclosure General Accessories
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 12-7/8 INCH; 14-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Manufacturers Part Number
BP1614AL
Brand
Robroy/Stahlin
Model
BP
GTIN
00785928215704
UPC
785928215704
Taxonomies, Classifications, and Categories
Type
SOLID
Packaging
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat