BP2016AL - Alum Back Panel

Robroy/Stahlin

  • $181.11 (Each)
  • $181.11 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP2016AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP2016AL
Description
Alum Back Panel
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 13 Inch; 17 Inch; 0.09 Inch Thickness; N Series Control Enclosure Enclosure Type; Series N Model
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785928009235 / 00785928009235
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.11 (Each)
Stock Availability
Killeen
0
Austin RDC
0
All Stores
0
Resources
Attachments
 
 
BP2016AL - Specification Sheet
Images
 
 
BP2016AL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
3003 H14 Aluminum
Dimensions and Weight
Height
17 INCH
Thickness
0.09 INCH
Width
13 INCH
Descriptions
Commodity Description
Enclosure General Accessories
Description
ALUM BACK PANEL
Extra Long Description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 13 INCH; 17 INCH; 0.09 INCH THICKNESS; N SERIES CONTROL ENCLOSURE ENCLOSURE TYPE; SERIES N MODEL
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 13 INCH; 17 INCH; 0.09 INCH THICKNESS; N SERIES CONTROL ENCLOSURE ENCLOSURE TYPE; SERIES N MODEL
Product Type
Enclosure Back Panel
Additional Information
Enclosure Type
N Series Control Enclosure
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
BP2016AL
Model
Series N
GTIN
00785928009235
UPC
785928009235
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
SOLID
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat