BP86AL - 8X6 Al Backplate

Robroy/Stahlin

  • $19.57 (Each)
  • $19.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP86AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP86AL
Description
8X6 Al Backplate
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215308 / 00785928215308
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.57 (Each)
Resources
Images
 
 
BP86AL - Small Image
 
BP86AL - Large Image
Attachments
 
 
BP86AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.08 INCH
Width
4-7/8 Inch
Height
6-7/8 Inch
Descriptions
Description
8X6 AL BACKPLATE
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 4-7/8 INCH; 6-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD [R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Product Type
Enclosure Back Panel
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 4-7/8 INCH; 6-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Commodity Description
Enclosure General Accessories
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
BP86AL
Model
BP
GTIN
00785928215308
UPC
785928215308
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
SOLID
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat