CF644 - 6X4X4 NM Small Junction Enclosure

Robroy/Stahlin

  • $81.33 (Each)
  • $81.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF644
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
CF644
Description
6X4X4 NM Small Junction Enclosure
Small Junction CF Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
785928200144 / 00785928200144
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.33 (Each)
Resources
Images
 
 
CF644 - Small Image
 
CF644 - Large Image
Attachments
 
 
CF644 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Cover Type
Polyurethane Gasketed, Lift Off, (4) Screw-On
Material, Color, and Finish
Color
Glacier Gray
Dimensions and Weight
Width
3.81 INCH
Depth
3.89 Inch
Height
6.62 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
6X4X4 NM SMALL JUNCTION ENCLOSURE
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 3.81 INCH; 6.62 INCH; 3.89 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3/4X/6P/12 ENCLOSURE; POLYURETHANE GASKETED, LIFT OFF, (4) SCREW-ON COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; CONSTRUCTIONAL FEATURE WATERTIGHT, DUSTTIGHT; CF MODEL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 3.81 INCH; 6.62 INCH; 3.89 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Constructional Feature Watertight, Dusttight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Manufacturers Part Number
CF644
Brand
Robroy/Stahlin
Model
CF
GTIN
00785928200144
UPC
785928200144
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
ONE DOOR
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat