CLW1311HW - HNGD FBRGL Encl

Robroy/Stahlin

  • $866.36 (Each)
  • $866.36 (Each)

Availability: Currently Out Of Stock
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
CLW1311HW
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
CLW1311HW
Description
HNGD FBRGL Encl
Classic Series Window
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
785928008702 / 00785928008702
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$866.36 (Each)
Resources
Images
 
 
CLW1311HW - Small Image
 
CLW1311HW - Large Image
Attachments
 
 
CLW1311HW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED, GASKETED, SCREW ON
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray
Dimensions and Weight
Width in inch
11.21
Width
11.21 INCH
Height in inch
13.21
Height
13.21 INCH
Depth in inch
6.59
Depth
6.59 INCH
Descriptions
Product Type
Non-Metallic Enclosure
Description
HNGD FBRGL ENCL
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11.21 INCH; 11.21 WIDTH IN INCH; 13.21 INCH; 13.21 HEIGHT IN INCH; 6.59 INCH; 6.59 DEPTH IN INCH; 335.534 HEIGHT IN MM; UL 50, CSA 22.2, CUL 50 APPROVAL; NEMA 1/3/4X/12 ENCLOSURE; HINGED, GASKETED, SCREW ON COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP-1210 BACK PANEL; APPLICABLE STANDARD IEC 204, IEC 529; APPLICATION ELECTRICAL AND ELECTRONIC INSTRUMENT, PUMP CONTROL SYSTEM; ENVIRONMENTAL CONDITIONS CHEMICAL
Commodity Description
NEMA TYPES 4, 4X, 12 & 13 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
APPLICABLE STANDARD IEC 204, IEC 529; APPLICATION ELECTRICAL AND ELECTRONIC INSTRUMENT, PUMP CONTROL SYSTEM; ENVIRONMENTAL CONDITIONS CHEMICAL RESISTANT, CORROSION RESISTANT, DUST TIGHT, FIRE RESISTANT, WATER TIGHT; INCLUSION METAL INSERT; TEMPERATURE RAN
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11.21 INCH; 11.21 WIDTH IN INCH; 13.21 INCH; 13.21 HEIGHT IN INCH; 6.59 INCH; 6.59 DEPTH IN INCH; 335.534 HEIGHT IN MM
Additional Information
Service Type
INDOOR/OUTDOOR
Height in mm
335.534
Back Panel
BP-1210
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
CLW1311HW
GTIN
00785928008702
UPC
785928008702
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3/4X/12
Approval
UL 50, CSA 22.2, CUL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat