J1614HPL - 16X14 J Box

Robroy/Stahlin

  • $364.36 (Each)
  • $364.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J1614HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J1614HPL
Description
16X14 J Box
Junction Enclosures J Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108853 / 00785928108853
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.36 (Each)
Resources
Images
 
 
J1614HPL - Small Image
 
J1614HPL - Large Image
Attachments
 
 
J1614HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Width
15-15/32 Inch
Height
17-15/32 Inch
Depth
6-7/32 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
16X14 J BOX
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 15-15/32 INCH; 17-15/32 INCH; 6-7/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1614 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 15-15/32 INCH; 17-15/32 INCH; 6-7/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP1614
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Manufacturers Part Number
J1614HPL
Brand
Robroy/Stahlin
Model
J
GTIN
00785928108853
UPC
785928108853
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
ONE DOOR
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat