J604HPL - NEMA12 HNG Latch Encl

Robroy/Stahlin

  • $223.41 (Each)
  • $223.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J604HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J604HPL
Description
NEMA12 HNG Latch Encl
Junction Enclosures J Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108501 / 00785928108501
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.41 (Each)
Resources
Images
 
 
J604HPL - Small Image
 
J604HPL - Large Image
Attachments
 
 
J604HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Depth
4-23/32 Inch
Width
5-7/16 Inch
Height
7-13/32 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
NEMA12 HNG LATCH ENCL
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 5-7/16 INCH; 7-13/32 INCH; 4-23/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP64 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 5-7/16 INCH; 7-13/32 INCH; 4-23/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP64
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J604HPL
Model
J
GTIN
00785928108501
UPC
785928108501
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
Enclosure
NEMA 1/3R/4X/6P/12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat