RJ1210HPL - Encl Jic 4X 12X10X6 FG HPL

Robroy/Stahlin

  • $586.90 (Each)
  • $586.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RJ1210HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
RJ1210HPL
Description
Encl Jic 4X 12X10X6 FG HPL
RJ Series Raised Cover
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
785928336102 / 00785928336102
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$586.90 (Each)
Resources
Images
 
 
RJ1210HPL - Large Image
Attachments
 
 
RJ1210HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinge, Gasketed, Pad Lockable Latch, Raised
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray
Dimensions and Weight
Width
11.43 Inch
Height
13.41 Inch
Depth
6.6 Inch
Descriptions
Product Type
Wall Mount Enclosure
extra long description
SINGLE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11.43 INCH; 13.41 INCH; 6.6 INCH; UL/CUL 50, CSA 22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGE, GASKETED, PAD LOCKABLE LATCH, RAISED COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1210 BACK PANEL; TEMPERATURE RATING -76 TO 274 DEG F; SERIES RJ MODEL
Description
ENCL JIC 4X 12X10X6 FG HPL
Long Description
WALL MOUNT ENCLOSURE, SINGLE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11.43 INCH; 13.41 INCH; 6.6 INCH; UL/CUL 50, CSA 22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Temperature Rating -76 to 274 Deg F
Additional Information
Service Type
INDOOR/OUTDOOR
Back Panel
BP1210
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
RJ1210HPL
Model
Series RJ
GTIN
00785928336102
UPC
785928336102
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Single Door
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL/CUL 50, CSA 22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat