RJ1816HPL - Stah RJ1816HPL NEMA12 HNG Latch Enc

Robroy/Stahlin

  • $383.03 (Each)
  • $383.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RJ1816HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
RJ1816HPL
Description
Stah RJ1816HPL NEMA12 HNG Latch Enc
RJ Series Raised Cover
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4X & 6 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928336522 / 00785928336522
Weight per unit
19.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.03 (Each)
Resources
Attachments
 
 
RJ1816HPL - Specification Sheet
Images
 
 
RJ1816HPL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Cover Type
Padlock Latch Hinged, Raised
Dimensions and Weight
Depth
10.63 Inch
Width
17.48 Inch
Height
19.63 Inch
Descriptions
Product Type
Wall Mount Enclosure
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 17-1/2 INCH; 19-1/2 INCH; 10-5/8 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1816 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; RJ MODEL
Description
STAH RJ1816HPL NEMA12 HNG LATCH ENC
Long Description
WALL MOUNT ENCLOSURE, 1-DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; 17.48 INCH; 19.63 INCH; 10.63 INCH; UL/CUL 50, CSA C22.2 APPROVAL; PANEL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; PADLOCK LATCH HINGED, RAISED COVER TYPE
Additional Information
Hole Diameter 0.31 Inch; Mounting Size 18.88 Inch x 12 Inch; Temperature Rating -76 to 274 Deg F
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Manufacturer Information
Manufacturers Part Number
RJ1816HPL
Brand
Robroy/Stahlin
Model
RJ
GTIN
00785928336522
UPC
785928336522
Taxonomies, Classifications, and Categories
Type
1-Door
Packaging
Weight per each
19.25
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Mounting
PANEL
Approval
UL/CUL 50, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat