200053 - F Jack to F Jack Panel Mount Coax Coupler

STE

  • $0.31 (Each)
  • $0.31 (Each)

  • $15.72 (Per 50)

  • $31.43 (Per 100)

  • $157.15 (Per 500)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200053
Manufacturer's Part Number
200-053
Description
F Jack to F Jack Panel Mount Coax Coupler
Female Jack to F Jack Panel Mount Adapter, Commercial;Video, Data and Telephony Applications, Coaxial Cable, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
-
UPC/EAN/GTIN
884645700163
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$15.72 (Per 50)
Standard Packaging
$157.15 (Per 500)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
743
Resources
Images
 
 
200053 - Small Image
 
200053 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
F JACK TO F JACK PANEL MOUNT COAX COUPLER
Long Description
Female Jack to F Jack Panel Mount Adapter, Commercial;Video, Data and Telephony Applications, Coaxial Cable, Female Connection, F Connection Type, For Use With Coaxial Network , Made in USA, 10 CT;1000 PK Package Quantity
Product Type
Female Jack to F Jack Panel Mount Adapter
Short Description
Female Jack to F Jack Panel Mount Adapter, For Coaxial Network, 10 CT;1000 PK
Special Features
Commercial Grade
Additional Information
Cable Type
Coaxial Cable
Connection Gender
Female
Connection Type
F
For Use With
Coaxial Network
Made In USA
yes
Package Quantity
10 CT;1000 PK
Manufacturer Information
Brand
STEREN ELECTRONICS INTL
Manufacturers Part Number
200-053
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Commercial;Video, Data and Telephony Applications
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat