200251WH - TV Wall Plate 1-F81 White

STE

  • $0.91 (Each)
  • $0.91 (Each)

  • $9.13 (Per 10)

  • $91.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200251WH
Manufacturer's Part Number
200-251WH
Description
TV Wall Plate 1-F81 White
TV Wall Plate, White, 2-3/4 W X 4-1/2 H In Dimensions, Smooth Finish, For Use With Audio/Video Modular Television , Made In Usa, Abs Plastic Material, Flush Mount, 10 CT;100 PK Package Quantity, Rectangular Shape, High Performance F81 Splices
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
-
UPC/EAN/GTIN
884645705229
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$9.13 (Per 10)
Standard Packaging
$91.28 (Per 100)
Resources
Images
 
 
200251WH - Small Image
 
200251WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
ABS Plastic
Material, Color, and Finish
Color
White
Finish
Smooth Finished
Descriptions
Product Type
TV Wall Plate
Long Description
TV Wall Plate, White, 2-3/4 W x 4-1/2 H in Dimensions, Smooth Finish, For Use With Audio/Video Modular Television , Made in USA, ABS Plastic Material, Flush Mount, 10 CT;100 PK Package Quantity, Rectangular Shape, High Performance F81 Splices
Short Description
TV Wall Plate, ABS Plastic, White, 10 CT;100 PK
Special Features
High Performance F81 Splices
Description
TV WALL PLATE 1-F81 WHITE
Additional Information
dimensions
2-3/4 W x 4-1/2 H in
Mounting Type
Flush Mount
for use with
Audio/Video Modular Television
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
STEREN ELECTRONICS INTL
Manufacturers Part Number
200-251WH
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat