EP44 - Electrical Box Insert 3.75" X 3.75" X 1/8"

Specified Technologies In

  • $8.45 (Each)
  • $8.45 (Each)

  • $169.00 (Per 20)
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
EP44
Manufacturer
Specified Technologies In
Manufacturer's Part Number
EP44
Description
Electrical Box Insert 3.75" X 3.75" X 1/8"
Intumescent Putty, Steel Type; Red Color; Ul 263, Astm E119, Nfpa 251 Applicable Standard; Electrical Box, Faceplate, Wood/Steel Stud Wall Application; 130 Deg F Temperature Rating; 1.75 Cu Inch Container Capacity
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
730573025000 / 00730573025000
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.45 (Each)
Carton
$169.00 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
924
Resources
Images
 
 
EP44 - Large Image
Attachments
 
 
EP44 - Specification Sheet
MSDS Sheets
 
 
EP44 - MSDS Sheet
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
Red
Descriptions
Additional Information
Overall Dimension 3-3/4 Inch L x 3-3/4 Inch W x 1/8 Inch Thk; Packaging Quantity 1 per Pack, 20 per Case
Commodity Description
PAINT,CHEMICALS, ETC.
Description
ELECTRICAL BOX INSERT 3.75" X 3.75" X 1/8"
Extra Long Description
STEEL TYPE; RED COLOR; UL 263, ASTM E119, NFPA 251 APPLICABLE STANDARD; ELECTRICAL BOX, FACEPLATE, WOOD/STEEL STUD WALL APPLICATION; 130 DEG F TEMPERATURE RATING; 1.75 CU INCH CONTAINER CAPACITY; NON-CONDUCTIVE LINER FACE, ONE STEP INSTALLATION FEATURES; PAD SUPPLY FORM; SPECSEAL[R] EP, POWERSHIELD[R] BRAND; OVERALL DIMENSION 3-3/4 INCH L X 3-3/4 INCH W X 1/8 INCH THK; PACKAGING QUANTITY 1 PER PACK, 20 PER CASE
Features
Non-Conductive Liner Face, One Step Installation
Long Description
INTUMESCENT PUTTY, STEEL TYPE; RED COLOR; UL 263, ASTM E119, NFPA 251 APPLICABLE STANDARD; ELECTRICAL BOX, FACEPLATE, WOOD/STEEL STUD WALL APPLICATION; 130 DEG F TEMPERATURE RATING; 1.75 CU INCH CONTAINER CAPACITY
Product Type
Intumescent Putty
Additional Information
Applicable Standard
UL 263, ASTM E119, NFPA 251
Container Capacity
1.75 Cu Inch
Supply Form
Pad
Manufacturer Information
Manufacturers Part Number
EP44
GTIN
00730573025000
UPC
730573025000
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Type
Steel
Packaging
Weight per each
0.09
Carton
20
Uses, Certifications, and Standards
Application
Electrical Box, Faceplate, Wood/Steel Stud Wall
Temperature Rating
130 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 924

Location search:

Distribution Centers

Location Stock Available
DFW RDC
8 View Store

A-L

Location Stock Available
Dallas
916 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat