FS200 - 2" Ready Sleeve

Specseal

  • $73.99 (Each)
  • $73.99 (Each)

  • $443.94 (Per 6)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS200
Manufacturer
Specseal
Manufacturer's Part Number
FS200
Description
2" Ready Sleeve
Ready Sleeve 2" Firestop Sleeve
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
46191507 - Passive firestop system
UPC/GTIN
730573202005 / 00730573202005
Weight per unit
2.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.99 (Each)
Carton
$443.94 (Per 6)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
6
Resources
Other Links
 
 
FS200 - Other
 
FS200 - Other
Images
 
 
FS200 - Small Image
 
FS200 - Large Image
 
FS200 - Large Image
Attachments
 
 
FS200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thick Steel
Shape
Cylinder
Material, Color, and Finish
Color
Silver
Descriptions
Construction
Designed for new cabling penetrations where sleeves are required. Includes a preformed steel sleeve with rolled edges, steel escutcheon plates with intumescent gaskets, and a dosage of our SpecSeal SSP Firestop Putty
Description
2" READY SLEEVE
Extra Long Description
STI FS200 Ready Sleeve 2"
Long Description
Ready Sleeve 2" Firestop Sleeve
Product Type
Ready Sleeve 2"
Short Description
Ready Sleeve 2"
Special Features
Complete kit including wall labels., Offered in three sizes: 1in., 2 in., & 4 in. diam., Sized for assemblies up to 10 in. thick., Oversized escutcheon plates and gaskets available for larger openings.
Additional Information
Dimensions
2
Fire Rating
1-2
Included
Complete Kit - Includes: Sleeve, all mounting hardware, firestopping materials
Installation Type
Screws
Opening Type
Electrical Through-Penetrations, Cable Through-Penetrations
Manufacturer Information
Brand
Specseal
Manufacturers Part Number
FS200
GTIN
00730573202005
UPC
730573202005
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Type
Firestop Sleeve
Packaging
Weight per each
2.29
Carton
6
Uses, Certifications, and Standards
Application
Common constructions including concrete floors, concrete walls, concrete block walls, and gypsum board/stud wall assemblies up to 10" (250 mm) thick.
Mounting
Walls or Floors
Standard
ASTM E814, UL 1479, CAN/ULC S115
Temperature Rating
-10 - 120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Durant
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat