SSB26 - Specseal Firestop Pillow 2" X 6" X 9"

Specified Technologies In

  • $23.62 (Each)
  • $23.62 (Each)

  • $519.64 (Per 22)
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
SSB26
Manufacturer
Specified Technologies In
Manufacturer's Part Number
SSB26
Description
Specseal Firestop Pillow 2" X 6" X 9"
Specseal Firestop Pillow 2IN X 6IN X 9in
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46191500 - Fire prevention
UPC/GTIN
730573062609 / 00730573062609
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.62 (Each)
Standard Packaging
$519.64 (Per 22)
Resources
Images
 
 
SSB26 - Large Image
Attachments
 
 
SSB26 - Specification Sheet
MSDS Sheets
 
 
SSB26 - MSDS Sheet
Installation Sheets
 
 
SSB26 - Installation Sheet
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
Fiber
Dimensions and Weight
Width
6 INCH
Length
9 INCH
Descriptions
Product Type
Fire Stop Pillow
Description
SPECSEAL FIRESTOP PILLOW 2" X 6" X 9"
Long Description
FIRE STOP PILLOW, FIBER MATERIAL; 9 INCH; 6 INCH; UL 1479, UL (CANADA AND US), CAN/ULC S115, FM APPROVAL; 22 PER CASE STANDARD PACKAGE; SPECSEAL[R] BRAND; DEPTH 2 INCH; COLOR RED; TEMPERATURE RATING 120 DEG F
extra long description
FIBER MATERIAL; 9 INCH; 6 INCH; UL 1479, UL (CANADA AND US), CAN/ULC S115, FM APPROVAL; 22 PER CASE STANDARD PACKAGE; SPECSEAL[R] BRAND; DEPTH 2 INCH; COLOR RED; TEMPERATURE RATING 120 DEG F; APPLICATION DATA, COMMUNICATION, POWER OR CONTROL CABLE, INNER DUCT AND CABLE TRAY; SSB MODEL
Additional Information
Depth 2 Inch; Color Red; Temperature Rating 120 Deg F; Application Data, Communication, Power or Control Cable, Inner Duct and Cable Tray
Commodity Description
SAFETY EQUIPMENT
Manufacturer Information
Manufacturers Part Number
SSB26
Model
SSB
Brand
STI (SPECIFIED TECHNOLOGIES INC)
GTIN
00730573062609
UPC
730573062609
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Standard Package
22 per Case
Weight per each
0.39
Carton
1
Package
22
Uses, Certifications, and Standards
Approval
UL 1479, UL (Canada and US), CAN/ULC S115, FM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat