WF320 - Blazestop WF Intumescent Caulk, 20OZ Tube

Blazestop

  • $17.77 (Each)
  • $17.77 (Each)

  • $213.24 (Per 12)

In-Stock: 428 available at other locations ( find a store with stock)
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
WF320
Manufacturer
Blazestop
Manufacturer's Part Number
WF320
Description
Blazestop WF Intumescent Caulk, 20OZ Tube
Wood Frame Intumescent Sealant 20 Ounce Sausage
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
730573097205 / 00730573097205
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.77 (Each)
Carton
$213.24 (Per 12)
Stock Availability
Searcy
0 (Find nearest stock)
Little Rock
0
All Stores
428
Resources
Other Links
 
 
WF320 - Other
Attachments
 
 
WF320 - Specification Sheet
Images
 
 
WF320 - Small Image
 
WF320 - Large Image
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
Red
Dimensions and Weight
Size
20
Descriptions
Description
BLAZESTOP WF INTUMESCENT CAULK, 20OZ TUBE
Extra Long Description
STI WF320 BlazeStop WF Intumescent
Long Description
Wood Frame Intumescent Sealant 20 Ounce Sausage
Product Type
Blazestop WF Intumescent Caulk 20OZ Sau
Short Description
BlazeStop WF Int Clkg 20oz Sau
Special Features
Installer friendly - easily applies with standard caulking gun., Intumescent - expands with heat., Water-resistant will not re-emulsify., Tested for up to 3 hours of fire exposure when tested to ASTM E814/UL1479.
Additional Information
Composition
Latex Based Caulk
Fire Rating
Up to 3
Manufacturer Information
Brand
Blazestop
Manufacturers Part Number
WF320
GTIN
00730573097205
UPC
730573097205
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Type
Wood Frame Intumescent Firestop Sealant
Packaging
Weight per each
1.7
Carton
12
Uses, Certifications, and Standards
Application
Used to seal through penetrations and gaps in fire resistance rated wood frame construction such as floor/ceilings and walls or partitions.
Standard
UL1479 to ASTM E814(UL1479), CAN/ULC S115
Temperature Rating
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 428

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Avondale
428 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat