65030 - Aaaa Batteries - 6 Pack

Streamlight, Inc.

  • $9.30 (Each)
  • $9.30 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65030
Manufacturer
Streamlight, Inc.
Manufacturer's Part Number
65030
Description
Aaaa Batteries - 6 Pack
Aaaa Batteries - 6PK
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111702 - Alkaline batteries
UPC/GTIN
080926650305 / 00080926650305
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Resources
Images
 
 
65030 - Small Image
 
65030 - Large Image
Attachments
 
 
65030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
NON-RECHARGEABLE, AAAA ALKALINE TYPE; BATTERY PACK; STYLUS USED ON MODEL/BRAND; PEN LIGHT USED ON POWER TOOL; STYLUS[R] ATEX BRAND; NUMBER OF BATTERIES 6; VOLTAGE RATING 1.5 VOLT
Product Type
Battery
Description
AAAA BATTERIES - 6 PACK
Long Description
BATTERY, NON-RECHARGEABLE, ALKALINE TYPE; AAAA DESIGNATED SIZE; BATTERY PACK; STYLUS USED ON MODEL/BRAND; PEN LIGHT USED ON POWER TOOL; STYLUS[R] BRAND; NUMBER OF BATTERIES 6; VOLTAGE RATING 1.5 VOLT
Commodity Description
BATTERIES & CHARGERS
Additional Information
Number of Batteries 6; Voltage Rating 1.5 Volt
Additional Information
Designated Size
AAAA
Item
BATTERY PACK
Used On Power Tool
Pen Light
Used On Item Model/Brand
Stylus
Manufacturer Information
Manufacturers Part Number
65030
Brand
Streamlight, Inc.
GTIN
00080926650305
UPC
080926650305
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Non-Rechargeable, Alkaline
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat