66118 - Stylus Pro BK Clam - White Led

Stylus Pro

  • $28.05 (Each)
  • $28.05 (Each)

  • $168.30 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66118
Manufacturer
Stylus Pro
Manufacturer's Part Number
66118
Description
Stylus Pro BK Clam - White Led
Led Penlight, 100 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Aircraft-Grade Aluminum Alloy Housing Material, 8 H Average Life, 0.6 In Diameter, 5.3 In Length, 1.64 Oz
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926661189 / 00080926661189
Weight per unit
0.2567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.05 (Each)
Standard Packaging
$168.30 (Per 6)
Resources
Images
 
 
66118 - Small Image
 
66118 - Large Image
 
66118 - Large Image
Attachments
 
 
66118 - Specification Sheet
Specifications Sheets
 
 
66118 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
0.5 W
Lamp Type
LED
Battery Size
AAA
Material, Color, and Finish
Lens Material
Polycarbonate
Housing Material
Aircraft-Grade Aluminum Alloy
Color
Black
Body Material
Machined Aluminum Alloy
Dimensions and Weight
Diameter
0.6 in;15 mm
Length
5.3 in;13.46 cm
Descriptions
Product Type
LED Penlight
Long Description
LED Penlight, 100 lm Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Aircraft-Grade Aluminum Alloy Housing Material, 8 h Average Life, 0.6 in Diameter, 5.3 in Length, 1.64 oz
Features
A sleek pen light that conveniently fits in your pocket. Ideal for anyone that needs a compact, durable light to carry on a daily basis. Now shining brighter at 100 lumens!
Short Description
LED Penlight, 100 lm, 0.5W, 5.3 in;13.46 cm
Description
STYLUS PRO BK CLAM - WHITE LED
Additional Information
Battery Type Alkaline; Overall Dimension 0.6 Inch Diameter x 5.3 Inch Length; Initial Intensity 5 to 100 Lumen; Light Output 73 to 950 Candela; Range of Light/Distance 62 Meter; Runtime 8 to 11 Hour; Enclosure Type IPX4; Includes Nylon Holster, Polycarbon
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
extra long description
PEN, SUPER BRIGHT TYPE; BLACK COLOR; CE APPROVAL; MACHINED ALUMINUM ALLOY BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; STYLUS PRO[R] BRAND; BATTERY TYPE ALKALINE; SIZE 0.6 INCH DIAMETER X 5.3 INCH LENGTH; INITIAL INTENSITY 5 TO 100 LUMEN; LIGHT OUTPUT 73 TO 950 CANDELA; RANGE OF LIGHT/DISTANCE 62 METER; RUNTIME 8 TO 11 HOUR; ENCLOSURE TYPE IPX4; INCLUDES NYLON HOLSTER, POLYCARBONATE LENS
Additional Information
Brightness (Lumens)
100 lm
average life
8 h
Standards Met
Type II MIL-Spec;CE Certified
package quantity
1 ct
Battery Included
Yes
Number of Batteries
2
Manufacturer Information
Brand
STYLUS PRO
Manufacturers Part Number
66118
GTIN
00080926661189
UPC
080926661189
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Pen, Super Bright
Packaging
Weight
1.64 oz;46.49 g
Weight per each
0.2567
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat