66318 - Microstream W/Alkaline Battery - Clam - Black

Microstream

  • $23.37 (Each)
  • $23.37 (Each)

  • $140.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66318
Manufacturer
Microstream
Manufacturer's Part Number
66318
Description
Microstream W/Alkaline Battery - Clam - Black
Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926663183 / 00080926663183
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.37 (Each)
Standard Packaging
$140.22 (Per 6)
Resources
Images
 
 
66318 - Small Image
 
66318 - Large Image
 
66318 - Large Image
Specifications Sheets
 
 
66318 - Specification Sheet
Attachments
 
 
66318 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
0.5 W
Battery Size
AA
Lamp Type
LED
Material, Color, and Finish
Lens Material
Polycarbonate
Housing Material
Anodized Aircraft Aluminum
Color
Black (Body), White (LED)
Body Material
Machined Anodized Aluminum
Dimensions and Weight
Diameter
0.6 in;15 mm
Length
3.6 in;9.14 cm
Descriptions
Product Type
LED Pocket Light
Long Description
LED Pocket Light, 45 lm Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 h Average Life, 0.6 in Diameter, 3.6 in Length, 1.1 oz
Features
This small light fits in the palm of your hand, but doesn’t compromise on power. Put this light in your pocket or clip it to the brim of your hat and have light wherever you go
Short Description
LED Pocket Light, 45 lm, 0.5W, 3.6 in;9.14 cm
extra long description
NON-RECHARGEABLE, INDUSTRIAL SAFETY TYPE; BLACK (BODY), WHITE (LED) COLOR; CE APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; AA BATTERY SIZE; 1 BATTERY(S); YES BATTERY INCLUDED; MICROSTREAM[R] BRAND; BATTERY TYPE ALKALINE; SIZE 0.6 INCH DIAMETER X 3.6 INCH LENGTH; INITIAL INTENSITY 45 LUMEN; LIGHT OUTPUT 420 CANDELA; RANGE OF LIGHT/DISTANCE 41 METER; RUNTIME 2.25 HOUR; ENCLOSURE TYPE IPX4; INCLUDES SAFETY LANYARD, POLYCARBONATE LENS; APPLICATION PROFESSIONAL LIGHT HARDWARE/TOOL, INDUSTR
Additional Information
Battery Type Alkaline; Size 0.6 Inch Diameter x 3.6 Inch Length; Initial Intensity 45 Lumen; Light Output 420 Candela; Range of Light/Distance 41 Meter; Runtime 2.25 Hour; Enclosure Type IPX4; Includes Safety Lanyard, Polycarbonate Lens; Application Profe
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
MICROSTREAM W/ALKALINE BATTERY - CLAM - BLACK
Additional Information
Brightness (Lumens)
45 lm
average life
2.25 h
ip rating
IPX4
Standards Met
CE Certified
package quantity
1 ct
Number of Batteries
1
Battery Included
Yes
Manufacturer Information
Brand
MICROSTREAM
Manufacturers Part Number
66318
GTIN
00080926663183
UPC
080926663183
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Non-Rechargeable, Industrial Safety
Packaging
Weight
1.1 oz;31.18 g
Weight per each
4.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Professional Light Hardware/Tool;Industrial
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat