75454 - Stinger DS Led HL - 120V/100VAC/12VDC - 2 Holders

Streamlight, Inc.

  • $205.81 (Each)
  • $205.81 (Each)

  • $1,234.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75454
Manufacturer
Streamlight, Inc.
Manufacturer's Part Number
75454
Description
Stinger DS Led HL - 120V/100VAC/12VDC - 2 Holders
Stinger, Rechargeable Nimh Battery Battery Type, 800 LM Brightness (Lumens), Anodized Finish, 22.48 CM;8.85 In Length, Aluminum Material, IEC Type A Standards Met, 12 V DC;120 V Voltage Rating, 12.8 Oz;364 G Weight
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926754546 / 00080926754546
Weight per unit
0.3494 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.81 (Each)
Standard Packaging
$1,234.86 (Per 6)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Voltage Rating
120 V;12 V dc
Lamp Type
LED
Battery Size
Nickel-Metal Hydride
Material, Color, and Finish
Finish
Anodized
Body Material
Aluminum
Color
Black
Dimensions and Weight
Length
8.85 in;22.48 cm
Descriptions
Product Type
Stinger
Long Description
Stinger, Rechargeable NiMH Battery Battery Type, 800 lm Brightness (Lumens), Anodized Finish, 22.48 cm;8.85 in Length, Aluminum Material, IEC Type A Standards Met, 12 V dc;120 V Voltage Rating, 12.8 oz;364 g Weight
Short Description
Stinger, Anodized, 800 lm, 12 V dc, 8.85 in L, 1 CT
extra long description
RECHARGEABLE TYPE; BLACK COLOR; CE APPROVAL; ALUMINUM BODY MATERIAL; LED LAMP TYPE; NICKEL-METAL HYDRIDE BATTERY SIZE; 1 BATTERY(S); YES BATTERY INCLUDED; STINGER DS[R] BRAND; INTENSITY 800 LUMEN; RUN TIME 5 HOUR (LOW), 1.5 HOUR (HIGH); BEAM DISTANCE 310 METER; MAXIMUM CANDELA 24000; INCLUDES 120 VOLT AC/12 VOLT DC CORD
Additional Information
Intensity 800 Lumen; Run Time 5 Hour (Low), 1.5 Hour (High); Beam Distance 310 Meter; Maximum Candela 24000; Includes 120 Volt AC/12 Volt DC Cord
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
STINGER DS LED HL - 120V/100VAC/12VDC - 2 HOLDERS
Additional Information
Standards Met
IEC Type A
package quantity
1 ct
Brightness (Lumens)
800 lm
Battery Type
Rechargeable NiMH Battery
Number of Batteries
1
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
75454
Brand
Streamlight, Inc.
GTIN
00080926754546
UPC
080926754546
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Rechargeable
Packaging
Weight
12.8 oz;364 g
Weight per each
0.3494
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat