85175 - CR123A Lithium Batteries - 2PK

Streamlight, Inc.

  • $7.35 (Each)
  • $7.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85175
Manufacturer
Streamlight, Inc.
Manufacturer's Part Number
85175
Description
CR123A Lithium Batteries - 2PK
Lithium Battery, 2 Batteries, 3 V
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111600 - Exterior lighting fixtures and accessories
UPC/GTIN
080926851757 / 00080926851757
Weight per unit
1.1111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Resources
Images
 
 
85175 - Small Image
 
85175 - Large Image
 
85175 - Large Image
Specifications Sheets
 
 
85175 - Specification Sheet
Attachments
 
 
85175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lithium Battery
Long Description
Lithium Battery, 2 Batteries, 3 V
Short Description
Lithium Battery, 2 PK
Description
CR123A LITHIUM BATTERIES - 2PK
extra long description
LITHIUM TYPE; BATTERY; SCORPION, SUPER TAC USED ON MODEL/BRAND; FLASHLIGHT USED ON POWER TOOL; POLYTAC[R] BRAND; VOLTAGE RATING 3 VOLT
Commodity Description
BATTERIES & CHARGERS
Additional Information
Voltage Rating 3 Volt; Packaging Quantity 2 per Pack; Warranty 10 Year
Additional Information
Battery Type
Lithium
Number of Batteries
2
Chemistries Type
Lithium
Output Voltage Rating
3 V
package quantity
2 PK
Used On Power Tool
Lithium Powered Flashlight
Item
BATTERY
Used On Item Model/Brand
Scorpion, SUPER TAC
Manufacturer Information
Manufacturers Part Number
85175
Brand
Streamlight, Inc.
GTIN
00080926851757
UPC
080926851757
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
LITHIUM
Packaging
Weight per each
1.1111
Carton
1
Uses, Certifications, and Standards
Application
Lithium Powered Flashlight used on Power Tool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat