55499101 - 12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 250'

Southwire Company

  • $2.12 (Each)
  • $2.12 (Each)

  • $530.13 (Per 250)

  • $2,120.53 (Per 1,000)

In-Stock: 21,500 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55499101
Manufacturer
Southwire Company
Manufacturer's Part Number
55499101
Description
12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
03288685477
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$530.13 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21,500
Resources
Other Links
 
 
55499101 - Other
 
55499101 - Other
Images
 
 
55499101 - Small Image
 
55499101 - Large Image
 
55499101 - Video
Attachments
 
 
55499101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 250'
Product Type
MCNP12/2SOLBKRD 2#12N 12G AA 250C
extra long description
SWC 55499101 MCNP12/2SolBkRd 2#12N
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.53876
Manufacturer Information
Manufacturers Part Number
55499101
Brand
SOUTHWIRE COMPANY
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
NPP
Packaging
Weight
38.63325
Weight per each
0.155
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat