64585401 - Qwiktape 2500-LB X 3000-FT Spool

Southwire

  • $243.13 (Each)
  • $243.13 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
64585401
Manufacturer
Southwire
Manufacturer's Part Number
64585401
Description
Qwiktape 2500-LB X 3000-FT Spool
Muletape® 2500LB 3000FT Spool
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tool Kits
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886991462 / 00032886991462
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.13 (Each)
Resources
Images
 
 
64585401 - Large Image
 
64585401 - Small Image
 
64585401 - Large Image
 
64585401 - Large Image
 
64585401 - Large Image
 
64585401 - Large Image
 
64585401 - Large Image
 
64585401 - Large Image
Attachments
 
 
64585401 - Specification Sheet
Other Links
 
 
64585401 - Other
 
64585401 - Other
Dimensions and Weight
Thickness
3/4"
Width
3/4"
Length
3000
Descriptions
Product Type
Polyester Mule 2500LB 3000FT Spool
extra long description
SWC 64585401 Polyester Mule 2500lb
Description
QWIKTAPE 2500-LB X 3000-FT SPOOL
Special Features
Ready to use storage container quickly dispenses a tangle free line
Long Description
MULETAPE® 2500lb 3000ft Spool
Additional Information
Tensile Strength
2500
Manufacturer Information
Manufacturers Part Number
64585401
Brand
Southwire
GTIN
00032886991462
UPC
032886991462
Taxonomies, Classifications, and Categories
Type
Fish Tapes
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Electrical
You must have an account to view stock levels

* All prices subject to change.