7164SW - 50 FT Led String Light

Southwire

  • $745.16 (Per 4)
  • $186.29 (Each)

  • $745.16 (Per 4)

In-Stock: 43 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7164SW
Manufacturer
Southwire
Manufacturer's Part Number
7164SW
Description
50 FT Led String Light
Southwire'S 50' Led String Light Is The Perfect Led Solution For Any Jobsite Application. This Light Features Leds On The Top and Bottom Of The Module, Giving Full Jobsite Coverage. Those Lights Are Also IP65 and Outdoor Rated to Protect Against The Ingress Of Water and Dust. Also, Daisy Chain Up to 20 Strings Of The 50' Model For Longer Lengths.
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Portable & Worklight Lighting
UNSPSC
N/A
UPC/GTIN
029892071646 / 00029892071646
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
4
Unit
$186.29 (Each)
Carton
$745.16 (Per 4)
Standard Packaging
$745.16 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43
Resources
Other Links
 
 
7164SW - Other
 
7164SW - Other
Attachments
 
 
7164SW - Specification Sheet
Brochures
 
 
7164SW - Brochure
Images
 
 
7164SW - Large Image
 
7164SW - Large Image
 
7164SW - Large Image
 
7164SW - Large Image
 
7164SW - Small Image
 
7164SW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Length
50
Descriptions
Description
50 FT LED STRING LIGHT
Extra Long Description
SWC 7164SW 14/3 50' SJTW LED String
Features
Southwire™ 7164SW 50' LED string light is the perfect LED solution for any jobsite application. This light features lads on the top and bottom of the module, giving full jobsite coverage. Those lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, daisy chain up to 20 strings of the 50' 7164SW for longer lengths.
Long Description
Southwire's 50' LED String Light is the perfect LED solution for any jobsite application. This light features LEDs on the top and bottom of the module, giving full jobsite coverage. Those lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, daisy chain up to 20 strings of the 50' model for longer lengths.
Product Type
14/3 50' SJTW Led String Lights
Special Features
LED
Manufacturer Information
Brand
SOUTHWIRE COMPANY
Manufacturers Part Number
7164SW
GTIN
00029892071646
UPC
029892071646
Taxonomies, Classifications, and Categories
Type
LED String Light
Availability
Minimum Qty
4
Packaging
Weight per each
1
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
43 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat