M3K - Puller, Cable High #M3K Maxis 3K PC-100

Southwire

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M3K
Manufacturer
Southwire
Manufacturer's Part Number
57143101
Description
Puller, Cable High #M3K Maxis 3K PC-100
"Puller, Cable High #M3K Maxis 3K PC-100" 1 Ea
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
032886864469 / 00032886864469
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M3K - Small Image
 
M3K - Large Image
 
M3K - Large Image
 
M3K - Large Image
 
M3K - Large Image
Attachments
 
 
M3K - Specification Sheet
Other Links
 
 
M3K - Other
 
M3K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Southwire™ 57143101 Maxis 3K Cable Puller is made to operate faster allowing one person 2 minutes to set up and operate. It is able to pull up to 8 feet of wire out of the conduit. This Puller Includes Conduit adapters 1" through 4", Puller Cart with tool bag (total weight 35 lbs.), and a Milwaukee® Super Hawg®: 1/2" Super Hawg®, two speed drill, 450/1,750 RPM, 120 volt 13 Amp, 14.7 lbs. Model 1680-20.
Description
PULLER, CABLE HIGH #M3K MAXIS 3K PC-100
Product Type
Maxis® 3K (No Motor)
extra long description
SWC 57143101 Maxis® 3K (no motor)
Long Description
"PULLER, CABLE HIGH #M3K MAXIS 3K PC-100" 1 EA
Special Features
2 Speed
Construction
Puller
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
57143101
GTIN
00032886864469
UPC
032886864469
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Puller
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Capacity
3000
Application
Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat