P400311A - 18/4 Awg, CMP/CL3P Plenum Rated, Non-Shielded

Southwire

  • $0.28 (Each)
  • $0.28 (Each)

  • $277.42 (Per 1,000)
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
P400311A
Manufacturer
Southwire
Manufacturer's Part Number
P40031-1A
Description
18/4 Awg, CMP/CL3P Plenum Rated, Non-Shielded
18 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881749 / 00032886881749
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$277.42 (Per 1,000)
Resources
Images
 
 
P400311A - Large Image
Attachments
 
 
P400311A - Specification Sheet
Other Links
 
 
P400311A - Other
 
P400311A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Descriptions
Description
18/4 AWG, CMP/CL3P PLENUM RATED, NON-SHIELDED
extra long description
SWC P40031-1A 18 AWG 4/C STRANDED U
Product Type
18 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
Long Description
18 AWG 4/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.196
Resistance
6.92
strands
7
core
UNSHIELDED
Manufacturer Information
Manufacturers Part Number
P40031-1A
Brand
Southwire
GTIN
00032886881749
UPC
032886881749
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMP
Packaging
Weight
30
Weight per each
0.037
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P400311A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P400311A.

18 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
  • Our Part #: P400311A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P40031-1A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.28) ·
P400311A - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.28

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat