SWDQT12503000S - 1250-LB X 3000-FT Detectable Pull Tape

Southwire

  • $397.97 (Per Reel)
  • $397.97 (Per Reel)

Availability: Call for Availability

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWDQT12503000S
Manufacturer
Southwire
Manufacturer's Part Number
65129140
Description
1250-LB X 3000-FT Detectable Pull Tape
We’Ve Expanded Our Line Of Southwire Qwiktape™ Pull Tape With 21 New Skus! This Expansion Includes Various New Sizes and Types With Varying Breaking Strengths. For 1250 LB., 1800 LB., and 2500 LB. Pulls Tapes We Will Have Lengths Of 500’, 1000’, 1500’, and 5000’. We Have Also Added 3000’ Reels Of Detectable Qwiktape™ In 1250 LB., 1800 LB., and 2500 LB! Detectable Pull Tape Has A Small Copper Wire Run Though The Length. When A Charge Is Added to It An Underground Cable Detecting Wand Can Be Used to Find Run
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151501 - Cotton rope
UPC/GTIN
032886715082 / 00032886715082
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Reel
Unit
$397.97 (Per Reel)
Resources
Images
 
 
SWDQT12503000S - Small Image
 
SWDQT12503000S - Large Image
 
SWDQT12503000S - Large Image
Attachments
 
 
SWDQT12503000S - Specification Sheet
Other Links
 
 
SWDQT12503000S - Other
 
SWDQT12503000S - Other
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
1250-LB X 3000-FT DETECTABLE PULL TAPE
Product Type
Qwikline‚Ñ¢ Line Expansion 1250 LB, 3000' Detectable
extra long description
SWC 65129140 QWIKline‚Ñ¢ LINE EXPAN
Long Description
We’ve expanded our line of Southwire QWIKtape™ Pull Tape with 21 new skus! This expansion includes various new sizes and types with varying breaking strengths. For 1250 lb., 1800 lb., and 2500 lb. pulls tapes we will have lengths of 500’, 1000’, 1500’, and 5000’. We have also added 3000’ reels of detectable QWIKtape™ in 1250 lb., 1800 lb., and 2500 lb! Detectable pull tape has a small copper wire run though the length. When a charge is added to it an underground cable detecting wand can be used to find run
Manufacturer Information
Manufacturers Part Number
65129140
Brand
Southwire
GTIN
00032886715082
UPC
032886715082
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per reel
0