100ARS2RP120V - 100W A19 Incan RS 2850K If

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100ARS2RP120V
Manufacturer
Sylvania
Manufacturer's Part Number
100A/RS/2/RP-120V/13002
Description
100W A19 Incan RS 2850K If
OBS13002 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 100WATT 120VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135130021 / 00046135130021
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
100ARS2RP120V - Small Image
 
100ARS2RP120V - Large Image
 
100ARS2RP120V - Large Image
Attachments
 
 
100ARS2RP120V - Specification Sheet
Other Links
 
 
100ARS2RP120V - Other
 
100ARS2RP120V - Other
Tech Bulletins
 
 
100ARS2RP120V - Tech Bulletin
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
Aluminum (Base)
Wattage
100 Wrms
Shape
A19
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2850 K
Color Rendering Index
100
Finish
Inside Frost
Base Type
Medium
color rendering index (cri)
100 Wrms
Dimensions and Weight
Diameter
2.375 in;60.33 mm
Length
4.438 in;112.71 mm
Descriptions
Description
100W A19 INCAN RS 2850K IF
Product Type
A-Line Incandescent Lamp
extra long description
SYL 100A/RS/2/RP-120V/13002 100ARS2
Short Description
A-Line Incandescent Lamp, C-9, 2850K, 1260 lm, 100W, 120V
Additional Information
A19 Shape
Long Description
OBS13002 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 100Watt 120Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package
Additional Information
Brightness (Lumens)
1260 lm
Filament Type
C-9
average life
1000 h
package quantity
24 CA;2 PK
GREEN CERTIFICATION
Yes
Base
Medium
lumens
1.26k lm
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
100A/RS/2/RP-120V/13002
sub brand
Standard Lamp
GTIN
00046135130021
UPC
046135130021
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.09
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Rough Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 100ARS2RP120V.
Jump To:

Similar Items

Similar items are close alternatives to 100ARS2RP120V, though they may not be 100% alike.

A-Line Incandescent Lamp, 2800 K, 2000 LM Brightness (Lumens), 100 W, 130 V, Ins...
  • Our Part #: 100ARS130PK12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 100A/RS/130-PK12
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($22.20) ·
100ARS130PK12 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 100ARS2RP120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72527 GE Lighting 00043168725279
12559 Osram Sylvania 00046135125591
12752 Osram Sylvania 00046135127526
12997 Osram Sylvania 00046135129971
12998 Osram Sylvania 00046135129988
13002 Osram Sylvania 00046135130021
13023 Osram Sylvania 00046135130236
275693 Philips Lighting 00046677275693

* All prices subject to change.

Begin Live Chat