100QCLMC(ESN)120 - Lamp I 100Q/CL(Esn)

Sylvania

  • $14.97 (Each)
  • $14.97 (Each)

  • $179.64 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100QCLMC(ESN)120
Manufacturer
Sylvania
Manufacturer's Part Number
100Q/CL/MC(ESN)-120V/58761
Description
Lamp I 100Q/CL(Esn)
Tungsten Halogen Single End Super Q Clear Finish Mini Can 100WATT 120VOLT (Esn)
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587610 / 00046135587610
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Standard Packaging
$179.64 (Per 12)
Resources
Images
 
 
100QCLMC(ESN)120 - Small Image
 
Large Image - Large Image
 
100QCLMC(ESN)120 - Large Image
 
Small Image - Small Image
Attachments
 
 
100QCLMC(ESN)120 - Specification Sheet
Tech Bulletins
 
 
100QCLMC(ESN)120 - Tech Bulletin
Other Links
 
 
100QCLMC(ESN)120 - Other
 
100QCLMC(ESN)120 - Other
 
100QCLMC(ESN)120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Lamp Type
SINGLE END
Shape
T12
Material, Color, and Finish
color temperature
2950
Finish
Clear
color rendering index (cri)
100
Descriptions
Description
LAMP I 100Q/CL(ESN)
Product Type
100QCLMCESN 120V 12/CS 1/Sku
extra long description
SYL 100Q/CL/MC(ESN)-120V/58761 100Q
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 100Watt 120Volt (ESN)
Additional Information
lumens
1,800
average life
1000
Voltage
120.00 V
start type
Instant
Base
Miniature Can Screw
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
100Q/CL/MC(ESN)-120V/58761
GTIN
00046135587610
UPC
046135587610
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight per each
0.05
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ESN
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat