120PSB120V - T2 120V Slide #5 Base Incandescent Lamp

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
120PSB120V
Manufacturer
Osram Sylvania
Manufacturer's Part Number
120PSB
Description
T2 120V Slide #5 Base Incandescent Lamp
1.11 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Standard Package; Slide #5 Base Type; T2 Shape Designation; CC-7A Filament Type; 0.025 Ampere Design Current 1; 120 V Design Voltage 1; 10000 Life 1 In Hour; Diameter 0.27 Inch
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135345579
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
120PSB120V - Small Image
 
120PSB120V - Large Image
Attachments
 
 
120PSB120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
03266470427
Voltage Rating
Flared
Material, Color, and Finish
Enclosure Material
09395
Base Type
SLIDE NUMBER 5
Dimensions and Weight
Overall Length
1.11 INCH
Size
5262B
Descriptions
Product Type
Miniature Lamp
Description
T2 120V SLIDE #5 BASE INCANDESCENT LAMP
Long Description
LAMP, SHAPE DESIGNATION T2; DESIGN CURRENT 0.025 AMPERE; DESIGN VOLTAGE 120 V; SLIDE NUMBER 5 BASE; INTENSITY .36 CP; CC7A FILAMENT; OVERALL LENGTH 1.11 INCH; LIFE 10000 HR; APPLICATION PILOT; FOOT CANDLES 1200
Commodity Description
TELEPHONE WALL JACK
Additional Information
FOOT CANDLES 1200
Additional Information
Bypass Switch Type
1000 VA/800 W
Life 1 in hour
10000 hrs
Design Voltage 1
120 V
Applicable Standard
8200B
Intensity
.36 CP
Design Current 1
0.025 AMPERE
Hub Type
03266470529
Number of Jaws
BR40 Infrared
Filament Type
CC7A
Manufacturer Information
Manufacturers Part Number
120PSB
Brand
OSRAM SYLVANIA
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
PILOT
Enclosure
ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 3/16 AMP CURRENT RATING; FERRULE TERMINAL TYPE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat