200A21130V - 200W 130V A21 Med Base Frosted Incand Lamp

Sylvania

  • $2.24 (Each)
  • $2.24 (Each)

  • $107.52 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
200A21130V
Manufacturer
Sylvania
Manufacturer's Part Number
200A21-130V/15543
Description
200W 130V A21 Med Base Frosted Incand Lamp
Incandescent A21 Bulb Shape Recessed Ceiling Standard Coat Medium Aluminum Base 200WATT 130volt
Slang Terms

Categories
Incandescent Lamps - Line A, P, PS Shape Lamps
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135155437 / 00046135155437
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.24 (Each)
Standard Packaging
$107.52 (Per 48)
Resources
Images
 
 
200A21130V - Small Image
 
200A21130V - Large Image
Attachments
 
 
200A21130V - Specification Sheet
Tech Bulletins
 
 
200A21130V - Tech Bulletin
Other Links
 
 
200A21130V - Other
 
200A21130V - Other
 
200A21130V - Other
Features
Shape
A21
Lamp Type
Incandescent
Voltage Rating
130
Wattage
200
Material, Color, and Finish
Finish
Standard
color rendering index (cri)
100
color temperature
2850
Descriptions
Product Type
200A21 130V 48/CS 1/Sku
Description
200W 130V A21 MED BASE FROSTED INCAND LAMP
extra long description
SYL 200A21-130V/15543 200A21 130V 4
Long Description
Incandescent A21 Bulb Shape Recessed Ceiling Standard Coat Medium Aluminum Base 200Watt 130Volt
Additional Information
average life
750
Base
Medium
Voltage
130.00 V
lumens
3,760
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
200A21-130V/15543
GTIN
00046135155437
UPC
046135155437
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.13
Carton
1
Package
48
You must have an account to view stock levels
These alternate items can be purchased instead of 200A21130V.
Jump To:

Similar Items

Similar items are close alternatives to 200A21130V, though they may not be 100% alike.

A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, S...
  • Our Part #: 200AWPK6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 200A/W-PK6
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($20.52) ·
200AWPK6 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.42

Each

QTY:
Each
Add
Gel 200A21/99/If 25936 Incandescent
  • Our Part #: 200A2199IF130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 200A21/99/IF
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
200A2199IF130 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 200A21130V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11585 GE Lighting 00043168115858
25930 GE Lighting 00043168259309
25936 GE Lighting 00043168259361
13103 Osram Sylvania 00046135131035
15543 Osram Sylvania 00046135155437
15555 Osram Sylvania 00046135155550
200A21130V Osram Sylvania 46135155437
200AWRP120V Osram Sylvania 46135131035
20447 Philips Lighting n/a
168674 Philips Lighting 00046677168674
362913 Philips Lighting 00046677362911
167980 Philips Lighting 00046677167981
200T/WL 120V Philips Lighting n/a
200ACLLL Philips Lighting 46677167981
200AWL Philips Lighting 46677168674
PHIL200A130VIFA23MEDLAMP Philips Lighting 46677362911
There were no add-on items found for 200A21130V.

* All prices subject to change.