20MR16TFL35CBAB - 20W 12V MR16 Constant Color 40 Deg Flood Halogen

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20MR16TFL35CBAB
Manufacturer
Sylvania
Manufacturer's Part Number
20MR16/T/FL35/C(BAB)-12V/58301
Description
20W 12V MR16 Constant Color 40 Deg Flood Halogen
Tungsten Halogen Tru Aim MR16 Titan Axial Filament Uv Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/EAN/GTIN
046135583018 / 0046135583018 / 00046135583018
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20MR16TFL35CBAB - Small Image
 
20MR16TFL35CBAB - Large Image
Attachments
 
 
20MR16TFL35CBAB - Specification Sheet
Other Links
 
 
20MR16TFL35CBAB - Other
 
20MR16TFL35CBAB - Other
 
20MR16TFL35CBAB - Other
Tech Bulletins
 
 
20MR16TFL35CBAB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
20
Lamp Type
MR16
Shape
MR16
Material, Color, and Finish
color rendering index (cri)
100
color temperature
3000
Descriptions
Product Type
20MR16TFL35CBAB 12V 20/CS 1/Sku
Description
20W 12V MR16 CONSTANT COLOR 40 DEG FLOOD HALOGEN
extra long description
SYL 20MR16TFL35CBAB-12V/58301 20MR1
Long Description
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20Watt 12Volt Flood Beam
Additional Information
Voltage
12.00 V
lumens
300
beam angle
36
average life
4000
Base
GU5.3 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
20MR16/T/FL35/C(BAB)-12V/58301
Brand
SYLVANIA
GTIN
00046135583018
UPC
046135583018
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
20
Uses, Certifications, and Standards
standard
BAB
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat