250BR401 - 250W 120V BR40 Reflector Med Base Clear Heat Lamp

Sylvania

  • $8.34 (Each)
  • $8.34 (Each)

  • $50.04 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250BR401
Manufacturer
Sylvania
Manufacturer's Part Number
14664
Description
250W 120V BR40 Reflector Med Base Clear Heat Lamp
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135146640 / 00046135146640
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Standard Packaging
$50.04 (Per 6)
Resources
Images
 
 
250BR401 - Small Image
 
250BR401 - Large Image
 
250BR401 - Large Image
Attachments
 
 
250BR401 - Specification Sheet
Tech Bulletins
 
 
250BR401 - Tech Bulletin
Other Links
 
 
250BR401 - Other
 
250BR401 - Other
 
250BR401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250 W
Material
Brass (Base)
Voltage Rating
120
Shape
BR40
Lamp Type
REFLECTOR FLOOD
Material, Color, and Finish
color temperature
2850 K
Color Rendering Index
100
Finish
Clear
Base Type
Medium
color rendering index (cri)
100
Dimensions and Weight
Diameter
5 in;127 mm
Length
6.50 in;165.1 mm
Descriptions
Description
250W 120V BR40 REFLECTOR MED BASE CLEAR HEAT LAMP
Product Type
Br40 Incandescent Lamp
Short Description
Br40 Incandescent Lamp, 2850K, 2000 lm, 250W, 120V
Additional Information
Designed for Service Other than Illumination;Operate Only in Porcelain Sockets;Should be Shielded Against Moisture Falling on Bulb
extra long description
SYL 250BR401-120V/14664 250BR401 12
Long Description
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250Watt 120Volt Retail Pack
Additional Information
Brightness (Lumens)
2000 lm
Filament Type
CC-6
average life
5000 h
package quantity
6 CA;1 PK
Voltage
120.00 V
lumens
2,000
Base
Medium
Manufacturer Information
Manufacturers Part Number
14664
Brand
SYLVANIA
GTIN
00046135146640
UPC
046135146640
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
INCANDESCENT
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Illumination and Accent Lighting;General Illumination and Accent Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat