300MCL130V - 300W 130V PS30 Med Base Clear Incand Lamp

Sylvania

  • $8.13 (Each)
  • $8.13 (Each)

  • $487.80 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300MCL130V
Manufacturer
Sylvania
Manufacturer's Part Number
300M/CL-130V/15744
Description
300W 130V PS30 Med Base Clear Incand Lamp
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135157448 / 00046135157448
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.13 (Each)
Standard Packaging
$487.80 (Per 60)
Resources
Images
 
 
300MCL130V - Small Image
 
300MCL130V - Large Image
Attachments
 
 
300MCL130V - Specification Sheet
Tech Bulletins
 
 
300MCL130V - Tech Bulletin
Other Links
 
 
300MCL130V - Other
 
300MCL130V - Other
 
300MCL130V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Lamp Type
Incandescent
Shape
PS30
Wattage
300
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Product Type
300MCL 130V 60/CS 1/Sku
Description
300W 130V PS30 MED BASE CLEAR INCAND LAMP
extra long description
SYL 300M/CL-130V/15744 300MCL 130V
Long Description
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300Watt130Volt 60Bulbs Per Case 1Bulb Per Package
Additional Information
Base
Medium
Voltage
130.00 V
lumens
5,820
average life
750
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
300M/CL-130V/15744
GTIN
00046135157448
UPC
046135157448
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.27
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat