300MIF - 300W 130V Incan PS30 FRST Med Base

Sylvania

  • $10.56 (Each)
  • $10.56 (Each)

  • $633.60 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300MIF
Manufacturer
Sylvania
Manufacturer's Part Number
300M/IF-130V/15739
Description
300W 130V Incan PS30 FRST Med Base
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135157394 / 00046135157394
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.56 (Each)
Standard Packaging
$633.60 (Per 60)
Resources
Images
 
 
300MIF - Small Image
 
300MIF - Large Image
Attachments
 
 
300MIF - Specification Sheet
Tech Bulletins
 
 
300MIF - Tech Bulletin
Other Links
 
 
300MIF - Other
 
300MIF - Other
 
300MIF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
300
Lamp Type
Incandescent
Shape
PS30
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Inside Frost
Descriptions
Description
300W 130V INCAN PS30 FRST MED BASE
Product Type
300MIF 130V 60/CS 1/Sku
extra long description
SYL 300M/IF-130V/15739 300MIF 130V
Long Description
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300Watt 130Volt 60Bulbs Per Case 1Bulbs Per Package
Additional Information
Voltage
130.00 V
lumens
5,760
average life
750
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
300M/IF-130V/15739
GTIN
00046135157394
UPC
046135157394
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.27
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat