300T3QCL130V - 300W 130V T3 Double End Quartz Halogen Lamp

Sylvania

  • $11.60 (Each)
  • $11.60 (Each)

  • $232.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300T3QCL130V
Manufacturer
Sylvania
Manufacturer's Part Number
300T3Q/CL-130V/59000
Description
300W 130V T3 Double End Quartz Halogen Lamp
Syl 300T3Q/CL-130V/59000 300T3QCL 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135590009 / 00046135590009
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.60 (Each)
Standard Packaging
$232.00 (Per 20)
Resources
Images
 
 
300T3QCL130V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
300T3QCL130V - Small Image
Attachments
 
 
300T3QCL130V - Specification Sheet
Tech Bulletins
 
 
300T3QCL130V - Tech Bulletin
Other Links
 
 
300T3QCL130V - Other
 
300T3QCL130V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Lamp Type
DOUBLE END
Shape
T3
Wattage
300
Material, Color, and Finish
color rendering index (cri)
100
Finish
Clear
Descriptions
Product Type
300T3QCL 130V 20/CS 1/Sku
Description
300W 130V T3 DOUBLE END QUARTZ HALOGEN LAMP
Long Description
SYL 300T3Q/CL-130V/59000 300T3QCL 1
Additional Information
average life
2000
start type
Instant
Base
R7s
dimmable
Yes
lumens
6000
Manufacturer Information
Manufacturers Part Number
300T3Q/CL-130V/59000
Brand
SYLVANIA
sub brand
Double End
GTIN
00046135590009
UPC
046135590009
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat