39PAR20HALSP1013 - Lamp I 39PAR20/Hal/SP10 130V

Sylvania

  • $10.43 (Each)
  • $10.43 (Each)

  • $104.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39PAR20HALSP1013
Manufacturer
Sylvania
Manufacturer's Part Number
39PAR20/HAL/SP10-130V/16108
Description
Lamp I 39PAR20/Hal/SP10 130V
OBS16108 Tungsten Halogen PAR20 Reflector Lamp 39WATT 130VOLT Medium Base SPOT10 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135161087 / 00046135161087
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$10.43 (Each)
Standard Packaging
$104.30 (Per 10)
Resources
Other Links
 
 
39PAR20HALSP1013 - Other
 
39PAR20HALSP1013 - Other
Tech Bulletins
 
 
39PAR20HALSP1013 - Tech Bulletin
Images
 
 
39PAR20HALSP1013 - Large Image
Attachments
 
 
39PAR20HALSP1013 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
39
Shape
PAR20
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Reflector
Descriptions
Description
LAMP I 39PAR20/HAL/SP10 130V
Product Type
39PAR20HALSP10 130V 10/CS 1/Sku
Long Description
OBS16108 Tungsten Halogen PAR20 Reflector Lamp 39Watt 130Volt Medium Base Spot10 Beam
Special Features
ECOLOGIC
extra long description
SYL 39PAR20/HAL/SP10-130V/16108 39P
Additional Information
average life
1500
lumens
475
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
39PAR20/HAL/SP10-130V/16108
GTIN
00046135161087
UPC
046135161087
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight per each
0.26
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat