39PAR30LNHALWFL5 - 39W Hal PAR30LN 2850K 550LM

Sylvania

  • $8.21 (Each)
  • $8.21 (Each)

  • $82.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39PAR30LNHALWFL5
Manufacturer
Sylvania
Manufacturer's Part Number
39PAR30LN/HAL/WFL50-130V/16161
Description
39W Hal PAR30LN 2850K 550LM
OBS16161 Tungsten Halogen PAR30LN Reflector Lamp 39WATT 130VOLT Medium Base WIDEFLOOD50 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135161612 / 00046135161612
Weight per unit
0.523 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.21 (Each)
Standard Packaging
$82.10 (Per 10)
Resources
Images
 
 
39PAR30LNHALWFL5 - Large Image
Attachments
 
 
39PAR30LNHALWFL5 - Specification Sheet
Tech Bulletins
 
 
39PAR30LNHALWFL5 - Tech Bulletin
Other Links
 
 
39PAR30LNHALWFL5 - Other
 
39PAR30LNHALWFL5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
39
Shape
PAR30LN
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Reflector
Descriptions
Description
39W HAL PAR30LN 2850K 550LM
Product Type
39PAR30LNHALWFL50 130V 10/CS 1/Sku
extra long description
SYL 39PAR30LN/HAL/WFL50-130V/16161
Long Description
OBS16161 Tungsten Halogen PAR30LN Reflector Lamp 39Watt 130Volt Medium Base WideFlood50 Beam
Special Features
ECOLOGIC
Additional Information
average life
1500
lumens
550
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
39PAR30LN/HAL/WFL50-130V/16161
GTIN
00046135161612
UPC
046135161612
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight per each
0.523
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat