40765 - 4.5W Led G25 27K 350LM Frost

Sylvania

  • $3.18 (Each)
  • $3.18 (Each)

  • $9.54 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40765
Manufacturer
Sylvania
Manufacturer's Part Number
LED4.5G25DIM927F13YTLRP2/40765
Description
4.5W Led G25 27K 350LM Frost
Led Natural Truwave G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135407659 / 00046135407659
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Standard Packaging
$9.54 (Per 3)
Resources
Attachments
 
 
40765 - Specification Sheet
Other Links
 
 
40765 - Other
 
40765 - Other
 
40765 - Other
Images
 
 
40765 - Large Image
 
40765 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Tech Bulletins
 
 
40765 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
4.50
Shape
G25
Lamp Type
LED G25
Material, Color, and Finish
color rendering index (cri)
90
Style
GLOBE
Dimensions and Weight
Size
3.15
Descriptions
extra long description
SYL LED4.5G25DIM927F13YTLRP2/40765
Product Type
LED4.5G25DIM927F13YTLRP2 6/CS 2/Sku
Description
4.5W LED G25 27K 350LM FROST
Long Description
LED Natural TruWave G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life, Medium Base, Frosted Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
350
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED4.5G25DIM927F13YTLRP2/40765
GTIN
00046135407659
UPC
046135407659
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.216
Carton
1
Package
3
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat