40786 - 12W Led BR40 30K Dim 1100LM

Sylvania

  • $7.04 (Each)
  • $7.04 (Each)

  • $42.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40786
Manufacturer
Sylvania
Manufacturer's Part Number
LED12BR40DIM930TLRP2/40786
Description
12W Led BR40 30K Dim 1100LM
Led Natural Truwave BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 15000 Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135407864 / 4058118172924 / 00046135407864
Weight per unit
0.613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.04 (Each)
Standard Packaging
$42.24 (Per 6)
Resources
Images
 
 
40786 - Small Image
 
40786 - Large Image
Attachments
 
 
40786 - Specification Sheet
Tech Bulletins
 
 
40786 - Tech Bulletin
Other Links
 
 
40786 - Other
 
40786 - Other
 
40786 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.00
Voltage Rating
120.00
Shape
BR40
Lamp Type
LED BR40
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Style
BR40-Shape
Dimensions and Weight
Size
4.8
Descriptions
Long Description
LED Natural TruWave BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 15000 Life, Medium Base, Frosted Finish
Product Type
LED12.5BR40DIM930TLRP2 12/CS 2/Sku
extra long description
SYL LED12.5BR40DIM930TLRP2/40786 LE
Additional Information
lumens
1,100
beam angle
105
Voltage
120.00 V
average life
15000
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED12BR40DIM930TLRP2/40786
Brand
SYLVANIA
GTIN
00046135407864
UPC
046135407864
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.613
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat