40901 - 13W Led PAR38 30K Dim 1100LM

Ledvance LLC

  • $10.79 (Each)
  • $10.79 (Each)

  • $64.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40901
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED13PAR38DIM930TLFL40RP/40901
Description
13W Led PAR38 30K Dim 1100LM
Led Natural Truwave PAR38, 11.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409011 / 00046135409011
Weight per unit
1.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.79 (Each)
Standard Packaging
$64.74 (Per 6)
Resources
Tech Bulletins
 
 
40901 - Tech Bulletin
Other Links
 
 
40901 - Other
 
40901 - Other
 
40901 - Other
Attachments
 
 
40901 - Specification Sheet
Images
 
 
40901 - Small Image
 
40901 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
TRUWAVE PAR38
Descriptions
Description
13W LED PAR38 30K DIM 1100LM
Long Description
LED Natural TruWave PAR38, 11.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 25000 life
Product Type
LED11.5PAR38DIM930TLFL40GLRP 6/CS 1/Sku
extra long description
SYL LED11.5PAR38DIM930TLFL40GLRP/40
Additional Information
lumens
1,100
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED13PAR38DIM930TLFL40RP/40901
GTIN
00046135409011
UPC
046135409011
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.156
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat