40913 - 10W Led PAR30 LN 50K Dim 850LM

Sylvania

  • $8.74 (Each)
  • $8.74 (Each)

  • $52.44 (Per 6)
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
40913
Manufacturer
Sylvania
Manufacturer's Part Number
LED10PAR30LNDIM950TLFL40GLRP/4
Description
10W Led PAR30 LN 50K Dim 850LM
Led Natural Truwave PAR30LN, 10.5W, Dimmable, 90CRI, 875 Lumen, 5000K, 25000 Life, Medium Base, Clear Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409134 / 00046135409134
Weight per unit
0.727 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Standard Packaging
$52.44 (Per 6)
Resources
Tech Bulletins
 
 
40913 - Tech Bulletin
Other Links
 
 
40913 - Other
 
40913 - Other
 
40913 - Other
Attachments
 
 
40913 - Specification Sheet
Images
 
 
40913 - Small Image
 
40913 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.00
Voltage Rating
120.00
Shape
PAR30LN
Lamp Type
TRUWAVE PAR30LN
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
90
Style
PAR30-shape
Dimensions and Weight
Size
3.74
Descriptions
Description
10W LED PAR30 LN 50K DIM 850LM
Product Type
LED10.5PAR30LNDIM950TLFL40GLRP 6/CS 1/SK
extra long description
SYL LED10.5PAR30LNDIM950TLFL40GLRP/
Long Description
LED Natural TruWave PAR30LN, 10.5W, Dimmable, 90CRI, 875 Lumen, 5000K, 25000 Life, Medium Base, Clear Finish
Additional Information
Voltage
120.00 V
average life
25000
beam angle
40
lumens
875
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED10PAR30LNDIM950TLFL40GLRP/4
GTIN
00046135409134
UPC
046135409134
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.727
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat