40974 - 60W Led Work Light 5000K W/ Plug and Remote

Sylvania

  • $115.41 (Each)
  • $115.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40974
Manufacturer
Sylvania
Manufacturer's Part Number
LEDWORKLIGHT060850PLGRMT/40974
Description
60W Led Work Light 5000K W/ Plug and Remote
OBS40974 60W Led Work Light 5000K W/ Plug and Remote
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409745 / 00046135409745
Weight per unit
3.447 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.41 (Each)
Resources
Images
 
 
40974 - Large Image
 
40974 - Small Image
Attachments
 
 
40974 - Specification Sheet
Tech Bulletins
 
 
40974 - Tech Bulletin
Other Links
 
 
40974 - Other
 
40974 - Other
 
40974 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
60.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
6.69
Descriptions
Product Type
LEDWORKLIGHT060850PLGRMT 4/CS 1/Sku
Description
60W LED WORK LIGHT 5000K W/ PLUG AND REMOTE
Long Description
OBS40974 60W LED Work Light 5000K w/ Plug and Remote
extra long description
SYL LEDWORKLIGHT060850PLGRMT/40974
Additional Information
Voltage
120.00 V
average life
50000
lumens
7,500
housing
Polycarbonate (PC)
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDWORKLIGHT060850PLGRMT/40974
GTIN
00046135409745
UPC
046135409745
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
3.447
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat