40975 - 100W Led Work Light 5000K W/ Plug and Remote

Sylvania

  • $154.48 (Each)
  • $154.48 (Each)

  • $617.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40975
Manufacturer
Sylvania
Manufacturer's Part Number
LEDWORKLIGHT100850PLGRMT/40975
Description
100W Led Work Light 5000K W/ Plug and Remote
OBS40975 100W Led Work Light 5000K W/ Plug and Remote
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135409752 / 00046135409752
Weight per unit
4.886 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.48 (Each)
Standard Packaging
$617.92 (Per 4)
Resources
Images
 
 
40975 - Small Image
 
Large Image - Large Image
 
40975 - Large Image
 
Small Image - Small Image
Attachments
 
 
40975 - Specification Sheet
Tech Bulletins
 
 
40975 - Tech Bulletin
Other Links
 
 
40975 - Other
 
40975 - Other
 
40975 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
100.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
6.69
Descriptions
Product Type
LEDWORKLIGHT100850PLGRMT 4/CS 1/Sku
Description
100W LED WORK LIGHT 5000K W/ PLUG AND REMOTE
extra long description
SYL LEDWORKLIGHT100850PLGRMT/40975
Long Description
OBS40975 100W LED Work Light 5000K w/ Plug and Remote
Additional Information
lumens
12,000
Voltage
120.00 V
average life
50000
housing
Polycarbonate (PC)
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDWORKLIGHT100850PLGRMT/40975
GTIN
00046135409752
UPC
046135409752
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
4.886
Carton
1
Package
4
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat