40A152PKRP120V - 40W A15 2850K CLR Incan

Sylvania

  • $2.67 (Each)
  • $2.67 (Each)

  • $32.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A152PKRP120V
Manufacturer
Sylvania
Manufacturer's Part Number
10141
Description
40W A15 2850K CLR Incan
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40WATT 120VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135101410 / 00046135101410
Weight per unit
0.0762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Standard Packaging
$32.04 (Per 12)
Resources
Images
 
 
40A152PKRP120V - Small Image
 
40A152PKRP120V - Large Image
 
40A152PKRP120V - Large Image
Attachments
 
 
40A152PKRP120V - Specification Sheet
Tech Bulletins
 
 
40A152PKRP120V - Tech Bulletin
Other Links
 
 
40A152PKRP120V - Other
 
40A152PKRP120V - Other
 
40A152PKRP120V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Material
Aluminum (Base)
Voltage Rating
120
Shape
A15
Lamp Type
APPLIANCE
Material, Color, and Finish
color temperature
2850 K
Color Rendering Index
100
Base Type
Medium
color rendering index (cri)
100
Finish
Clear
Dimensions and Weight
Diameter
1.875 in;47.62 mm
Length
3.50 in;88.9 mm
Descriptions
Description
40W A15 2850K CLR INCAN
Product Type
A-Line Incandescent Lamp
Short Description
A-Line Incandescent Lamp, C-9, 2850K, 430 lm, 40W, 120V
Additional Information
A15 Shape
extra long description
SYL 40A152PKRP120V/10141 40A152PKRP
Long Description
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40Watt 120Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package
Additional Information
Brightness (Lumens)
430 lm
Filament Type
C-9
average life
1000 h
package quantity
24 CA;2 PK
lumens
430
Base
Medium
Manufacturer Information
Manufacturers Part Number
10141
Brand
SYLVANIA
GTIN
00046135101410
UPC
046135101410
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight
0.0762 lb
Weight per each
0.0762
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Utility;Fan Appliance and Garage Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat