40A15CLFAN120V - *Delisted* Incandescent Lamp

Sylvania

  • $1.74 (Each)
  • $1.74 (Each)

  • $3.48 (Per 2)

  • $20.88 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A15CLFAN120V
Manufacturer
Sylvania
Manufacturer's Part Number
40A15/CL/FAN-120V/10042
Description
*Delisted* Incandescent Lamp
OBS10042 Incandescent A15 Bulb Shape Fan Light Clear Medium Aluminum Base 40WATT 120VOLT 24BULBS Per Case 2BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135100420 / 00046135100420
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.74 (Each)
Carton
$3.48 (Per 2)
Standard Packaging
$20.88 (Per 12)
Resources
Images
 
 
40A15CLFAN120V - Small Image
 
40A15CLFAN120V - Large Image
Attachments
 
 
40A15CLFAN120V - Specification Sheet
Tech Bulletins
 
 
40A15CLFAN120V - Tech Bulletin
Other Links
 
 
40A15CLFAN120V - Other
 
40A15CLFAN120V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
40
Shape
A15
Lamp Type
APPLIANCE
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Product Type
40A15CLFAN 120V 24/CS 2/Sku
extra long description
SYL 40A15/CL/FAN-120V/10042 40A15CL
Description
*DELISTED* INCANDESCENT LAMP
Long Description
OBS10042 Incandescent A15 Bulb Shape Fan Light Clear Medium Aluminum Base 40Watt 120Volt 24Bulbs Per Case 2Bulbs Per Package
Additional Information
average life
1000
Voltage
120.00 V
lumens
415
Base
Medium
Manufacturer Information
Manufacturers Part Number
40A15/CL/FAN-120V/10042
Brand
SYLVANIA
GTIN
00046135100420
UPC
046135100420
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.08
Carton
2
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat