40A15SL120V - Med Lamp

Sylvania

  • $3.38 (Each)
  • $3.38 (Each)

  • $67.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A15SL120V
Manufacturer
Sylvania
Manufacturer's Part Number
40A15/SL-120V/10082
Description
Med Lamp
Incandescent A15 Bulb Shape Appliance Safeline Inside Frost Medium Aluminum Base 40WATT 120VOLT 120BULBS Per Case 6BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135100826 / 00046135100826
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Standard Packaging
$67.60 (Per 20)
Resources
Images
 
 
40A15SL120V - Small Image
 
40A15SL120V - Large Image
 
40A15SL120V - Large Image
Attachments
 
 
40A15SL120V - Specification Sheet
Tech Bulletins
 
 
40A15SL120V - Tech Bulletin
Other Links
 
 
40A15SL120V - Other
 
40A15SL120V - Other
 
40A15SL120V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Voltage Rating
120
Shape
A15
Lamp Type
Incandescent
Material, Color, and Finish
color temperature
2850 K
Color Rendering Index
100
Finish
Inside Frost
Base Type
Medium
color rendering index (cri)
100
Dimensions and Weight
Diameter
1.875 in;47.62 mm
Length
3.50 in;88.9 mm
Descriptions
Description
MED LAMP
Product Type
A-Line Incandescent Lamp
Short Description
A-Line Incandescent Lamp, C-9, 2850K, 410 lm, 40W, 120V
Additional Information
A15 Shape
extra long description
SYL 40A15/SL-120V/10082 40A15SL 120
Long Description
Incandescent A15 Bulb Shape Appliance Safeline Inside Frost Medium Aluminum Base 40Watt 120Volt 120Bulbs Per Case 6Bulbs Per Package
Additional Information
Brightness (Lumens)
410 lm
Filament Type
C-9
average life
1000 h
package quantity
120 CA;6 PK
Voltage
120.00 V
lumens
415
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
40A15/SL-120V/10082
sub brand
Rhinocoat(R) Safeline
GTIN
00046135100826
UPC
046135100826
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Indoor;Outdoor;Residential;Retail;Utility Light;Food Servicing Area;Hotel/Restaurant;Hospital/Healthcare Facility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat