40A15SL120V - Med Lamp

Sylvania

  • $3.38 (Each)
  • $3.38 (Each)

  • $67.60 (Per 20)
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
40A15SL120V
Manufacturer
Sylvania
Manufacturer's Part Number
40A15/SL-120V/10082
Description
Med Lamp
Incandescent A15 Bulb Shape Appliance Safeline Inside Frost Medium Aluminum Base 40WATT 120VOLT 120BULBS Per Case 6BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135100826 / 00046135100826
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Standard Packaging
$67.60 (Per 20)
Resources
Images
 
 
40A15SL120V - Small Image
 
40A15SL120V - Large Image
 
40A15SL120V - Large Image
Attachments
 
 
40A15SL120V - Specification Sheet
Tech Bulletins
 
 
40A15SL120V - Tech Bulletin
Other Links
 
 
40A15SL120V - Other
 
40A15SL120V - Other
 
40A15SL120V - Other
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
120
Wattage
40 W
Shape
A15
Lamp Type
Incandescent
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850 K
Color Rendering Index
100
Finish
Inside Frost
Base Type
Medium
Dimensions and Weight
Diameter
1.875 in;47.62 mm
Length
3.50 in;88.9 mm
Descriptions
Description
MED LAMP
Product Type
A-Line Incandescent Lamp
Long Description
Incandescent A15 Bulb Shape Appliance Safeline Inside Frost Medium Aluminum Base 40Watt 120Volt 120Bulbs Per Case 6Bulbs Per Package
Short Description
A-Line Incandescent Lamp, C-9, 2850K, 410 lm, 40W, 120V
Additional Information
A15 Shape
extra long description
SYL 40A15/SL-120V/10082 40A15SL 120
Additional Information
average life
1000 h
Voltage
120.00 V
lumens
415
Base
Medium
Brightness (Lumens)
410 lm
Filament Type
C-9
package quantity
120 CA;6 PK
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
40A15/SL-120V/10082
sub brand
Rhinocoat(R) Safeline
GTIN
00046135100826
UPC
046135100826
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Indoor;Outdoor;Residential;Retail;Utility Light;Food Servicing Area;Hotel/Restaurant;Hospital/Healthcare Facility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40A15SL120V.
Jump To:

Similar Items

Similar items are close alternatives to 40A15SL120V, though they may not be 100% alike.

40W Med. Base A15
  • Our Part #: 40A15130V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.25) ·
40A15130V - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 40A15SL120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46887 GE Lighting 00043168468879
10082 Osram Sylvania 00046135100826

* All prices subject to change.

Begin Live Chat